Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 180TC, 15:1
Mfr # SK1SI63Y-180TC-15:1
Zoro # G8111381
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 1-7/16"
- Nominal Output RPM 117 RPM
- Overall Length 9.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord
- MFR # SK1SI63Y-180TC-15:1
- Zoro # G8111381
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-7/16" |
Overall Length | 9.28" |
Output Shaft Height | 2 53/64 in |
Output Shaft Dia. | 1 7/16 in |
Dimension F | 3.35 in |
Dimension D | 2.83 in |
Dimension U | 1 1/8 in |
Dimension B | 4.41 in |
Dimension A | 5.67 in |
Dimension L | 9.29 in |
Dimension BD | 6.54 in |
Input Shaft Diameter | 1 7/16 in |
Output Shaft Diameter | 1 7/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 117 RPM, Motor Frame Designation 180TC, Worm Center Distance 2.48 in, Base to Center 2.83 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 3.06 hp, Maximum Output Torque 1372 in-lb, Overhung Load Capacity 1,415 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Xl Timing Belt, 376Xl025G (376XL025G)
- KURIYAMA 3" ID x 100 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU67)
- MTD Belt V (954-0460)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI40Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI50Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI40Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- Nord Speed Reducers