Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 180TC, 10:1
Mfr # SK1SI75Y-180TC-10:1
Zoro # G7901817
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 1-15/16"
- Nominal Output RPM 175 RPM
- Overall Length 10.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK1SI75Y-180TC-10:1
- Zoro # G7901817
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-15/16" |
Overall Length | 10.03" |
Dimension L | 10.03 in |
Dimension F | 3.54 in |
Dimension D | 3.39 in |
Dimension A | 6.77 in |
Dimension B | 5.12 in |
Dimension BD | 9.06 in |
Output Shaft Height | 3 25/64 in |
Dimension U | 1 3/8 in |
Output Shaft Dia. | 1 15/16 in |
Output Shaft Diameter | 1 15/16 in |
Input Shaft Diameter | 1 15/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 175 RPM, Motor Frame Designation 180TC, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 6.25 hp, Maximum Output Torque 2009 in-lb, Overhung Load Capacity 2,250 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 0 Ribs (0450325)
- NATIONAL Small Bore Inch Seal, 472642V (472642V)
- TOMPKINS Hydraulic Fitting-Steel16MP-12MP HEX NIPPLE (5404-16-12)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI63Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI40Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI31Y-56C-10:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- WORLDWIDE ELECTRIC Worldwide Electric SMR6-25/1, Shaft Mount Reducer, Size 6, 25:1 Ratio, 3-7/16" Tapered Bore (SMR6-25/1)
- Nord Gear Drives & Speed Reducers