Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 140TC, 7.5:1
Mfr # SK1SI40Y-140TC-7.5:1
Zoro # G8474356
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 7.5:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 233 RPM
- Overall Length 6.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK1SI40Y-140TC-7.5:1
- Zoro # G8474356
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 6.62" |
Output Shaft Height | 1 31/32 in |
Dimension A | 3.94 in |
Dimension B | 3.07 in |
Dimension L | 6.61 in |
Output Shaft Dia. | 3/4 in |
Dimension U | 3/4 in |
Dimension F | 2.36 in |
Dimension BD | 6.54 in |
Dimension D | 1.97 in |
Output Shaft Diameter | 3/4 in |
Input Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 233 RPM, Motor Frame Designation 140TC, Worm Center Distance 1.57 in, Base to Center 1.97 in, Gear Ratio 7.5:1, Rotation CW/CCW, Maximum Input Horsepower 1.75 hp, Maximum Output Torque 389 in-lb, Overhung Load Capacity 720 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 ZZ/C3 PRX)
- DAYTON Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 215T Frame (5K677)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222816)
- AEROQUIP Tee Hose Fitting, 8 Dash (FJ3066-0808S)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 140TC, 15:1 (SK1SI63Y-140TC-15:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- DAYTON Speed Reducer, Indirect Drive, 11:1 (2Z310)
- Nord Gear Drives & Speed Reducers