Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 140TC, 5:1
Mfr # SK1SI75Y-140TC-5:1
Zoro # G8197646
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 1-15/16"
- Nominal Output RPM 350 RPM
- Overall Length 9.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK1SI75Y-140TC-5:1
- Zoro # G8197646
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-15/16" |
Overall Length | 9.48" |
Dimension A | 6.77 in |
Dimension U | 1 3/8 in |
Dimension F | 3.54 in |
Dimension D | 3.39 in |
Output Shaft Height | 3 25/64 in |
Dimension L | 9.48 in |
Output Shaft Dia. | 1 3/8 in |
Dimension BD | 9.06 in |
Dimension B | 5.12 in |
Shaft Center-to-Center Height | 2.95 in |
Input Keyway Width | 3/16 in |
Output Shaft Diameter | 1 15/16 in |
Output Keyway Depth | 1/4 in |
Input Shaft Diameter | 7/8 in |
Output Keyway Width | 1/2 in |
Input Keyway Depth | 1/8 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 350 RPM, Motor Frame Designation 140TC, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1.3 hp, Maximum Output Torque 204 in-lb, Overhung Load Capacity 2,250 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Shaft Center-to-Center Height 2.95 in, Shaft Material Stainless Steel, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X06X06)
- SKF USA Drawn cup needle bearing (HK 1012)
- KIPP Oil Level Sight Glass With Reflector, D1=M18X1, 5, D=24, 5, Aluminum (K0448.241815)
- PRIMEFIT Hi Flow Blow Gun - 12" Extension (BGEHF12)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI40Y-56C-10:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI63Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- Nord Speed Reducers