Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 140TC, 5:1
Mfr # SK1SI50Y-140TC-5:1
Zoro # G7913945
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 350 RPM
- Overall Length 7.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord
- MFR # SK1SI50Y-140TC-5:1
- Zoro # G7913945
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 7.09" |
Dimension BD | 6.54 in |
Dimension F | 2.76 in |
Output Shaft Height | 2 23/64 in |
Dimension A | 4.72 in |
Dimension L | 7.09 in |
Output Shaft Dia. | 1 in |
Dimension B | 3.62 in |
Dimension U | 1 in |
Dimension D | 2.36 in |
Input Keyway Width | 3/16 in |
Output Shaft Diameter | 1 1/8 in |
Input Shaft Diameter | 7/8 in |
Shaft Center-to-Center Height | 1.97 in |
Output Keyway Width | 1/4 in |
Output Keyway Depth | 1/8 in |
Input Keyway Depth | 1/8 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 350 RPM, Motor Frame Designation 140TC, Worm Center Distance 1.97 in, Base to Center 2.36 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1.3 hp, Maximum Output Torque 204 in-lb, Overhung Load Capacity 1,080 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Shaft Center-to-Center Height 1.97 in, Shaft Material Stainless Steel, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- INGERSOLL-RAND TUNE UP KIT IMPACT WRENCH 3/8" MOTOR (IR212-TK2)
- MILTON Leader Hose, 1/2" X 3ft (2780-3LH)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI75Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI50Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI63Y-56C-60:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F713-20-B5-G)
- Nord Speed Reducers