Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 140TC, 5:1
Mfr # SK1SI40Y-140TC-5:1
Zoro # G8132993
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 350 RPM
- Overall Length 6.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord
- MFR # SK1SI40Y-140TC-5:1
- Zoro # G8132993
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 6.62" |
Output Shaft Dia. | 3/4 in |
Dimension B | 3.07 in |
Dimension BD | 6.54 in |
Output Shaft Height | 1 31/32 in |
Dimension F | 2.36 in |
Dimension U | 3/4 in |
Dimension A | 3.94 in |
Dimension D | 1.97 in |
Dimension L | 6.61 in |
Output Keyway Width | 1/4 in |
Input Keyway Width | 3/16 in |
Shaft Center-to-Center Height | 1.58 in |
Input Shaft Diameter | 7/8 in |
Output Keyway Depth | 1/8 in |
Input Keyway Depth | 1/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 350 RPM, Motor Frame Designation 140TC, Worm Center Distance 1.57 in, Base to Center 1.97 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1.3 hp, Maximum Output Torque 204 in-lb, Overhung Load Capacity 720 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Shaft Center-to-Center Height 1.58 in, Shaft Material Stainless Steel, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- D&D Timing Belt, H, 3 x 63in PL, T126 (630H300)
- GATES PowerGrip GT3 Belts - 2M and 3M, 219-3MGT-06 (219-3MGT-06)
- BANDO P/A Cog Combo, 5Vxm900, 3-5Vx900 (3-5VX900)
- NORD Speed Reducer, Right Angle, 140TC, 15:1 (SK1SI63Y-140TC-15:1)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI50Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI31Y-56C-10:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI63Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- JIE DRIVES Worm Gearbox Size 30, ratio 40, NEMA48C Input (JRWND30-40-48C)
- Nord Speed Reducers