Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 140TC, 20:1
Mfr # SK1SI75Y-140TC-20:1
Zoro # G7828335
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 1-15/16"
- Nominal Output RPM 88 RPM
- Overall Length 9.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK1SI75Y-140TC-20:1
- Zoro # G7828335
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-15/16" |
Overall Length | 9.48" |
Dimension BD | 6.54 in |
Dimension F | 3.54 in |
Dimension U | 1 3/8 in |
Dimension D | 3.39 in |
Dimension B | 5.12 in |
Dimension L | 9.48 in |
Dimension A | 6.77 in |
Output Shaft Height | 3 25/64 in |
Output Shaft Dia. | 1 15/16 in |
Output Shaft Diameter | 1 15/16 in |
Input Shaft Diameter | 1 15/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 88 RPM, Motor Frame Designation 140TC, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 3.63 hp, Maximum Output Torque 2168 in-lb, Overhung Load Capacity 2,250 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 28mm (SDS28MM)
- DAYTON AX41 Cogged V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (1YVU9)
- BESTORQ Ariens / Gravely 936022 SIERRA 1340G (Deck 40") Riding Lawn Mower Replacement Belt, A62LG (A62LG)
- MARTIN SPROCKET & GEAR FHP VP - DIRECT BORE (1VP44 1 1/8)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI50Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI40Y-56C-10:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI63Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI31Y-56C-10:1)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- Nord Speed Reducers