Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 140TC, 20:1
Mfr # SK1SI63Y-140TC-20:1
Zoro # G8372743
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 RPM
- Bore Dia. 1-7/16"
- Nominal Output RPM 88 RPM
- Overall Length 8.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK1SI63Y-140TC-20:1
- Zoro # G8372743
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-7/16" |
Overall Length | 8.15" |
Output Shaft Dia. | 1 7/16 in |
Dimension D | 2.83 in |
Dimension B | 4.41 in |
Dimension BD | 6.54 in |
Dimension U | 1 1/8 in |
Dimension L | 8.15 in |
Dimension F | 3.35 in |
Dimension A | 5.67 in |
Output Shaft Height | 2 53/64 in |
Input Shaft Diameter | 1 7/16 in |
Output Shaft Diameter | 1 7/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 88 RPM, Motor Frame Designation 140TC, Worm Center Distance 2.48 in, Base to Center 2.83 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 2.25 hp, Maximum Output Torque 1274 in-lb, Overhung Load Capacity 1,415 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft. Length, 300 psi (C-LPL-350-350)
- LEGACY Zillawhip 1/4 X 5 Swivel Whip Hose (HFZ1405YW2B)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (ECOF050806)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 56C, 20:1 (SK1SI40Y-56C-20:1)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI40Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 140TC, 15:1 (SK1SI63Y-140TC-15:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA180TC Input (JRWND75-60-180TC)
- Nord Speed Reducers