Shop All Tooth Lock Washers
Nord-Lock
Wedge Locking Washer - Carbon Steel-Delta Protekt Coated - M20 Large O.D.-Pkg of 100
Mfr # 2693
Zoro # G208417614
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord-Lock
- MFR # 2693
- Zoro # G208417614
- UPC # 733094800733
- Country of Origin Sweden
- Category Tooth Lock Washers
Details
Item | Tooth Lock Washer |
Material | Carbon Steel |
Description
Nord-lock 2693 nord-lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry and agriculture, heavy vehicles, and military. They are approved by several industry standards and specified by numerous international companies. Over the operational life cycle, nord-lock wedge lock washers give increased operational reliability and lower maintenance costs while significantly reducing the risks of production stops, accidents and warranty claims.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrometint Steel Oval Head Phillips Drive, 25 PK (72183)
- MIDWEST FASTENER 7/16"-14 x 4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 5PK (31888)
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08300.075.0400)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/4 in Sq, 4 PK (32368)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51462.075.0001)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (03965)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37420.019.0001)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-11)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37500.021.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 4000 PK (50WI)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03985)
- Nord-Lock Tooth Lock Washers