Shop All Tooth Lock Washers
Nord-Lock
Wedge Locking Washer - 254 SMO Stainless Steel - 3/4in - Pkg of 100
Mfr # 1176
Zoro # G808417595
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord-Lock
- MFR # 1176
- Zoro # G808417595
- UPC # 733094820483
- Country of Origin Sweden
- Category Tooth Lock Washers
Details
Item | Tooth Lock Washer |
Material | Stainless Steel |
System of Measurement | Inch |
Description
Nord-lock 1176 nord-lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry and agriculture, heavy vehicles, and military. They are approved by several industry standards and specified by numerous international companies. Over the operational life cycle, nord-lock wedge lock washers give increased operational reliability and lower maintenance costs while significantly reducing the risks of production stops, accidents and warranty claims.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Key Stock Assortment, Carbon Steel, Plain (WWG-DISP-MK-WKC401)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05173)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 50 PK (M55010.060.0060)
- USA INDUSTRIALS #12-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 25 PK (ZSCRW-67)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 100 PK (SEWIS-100-100P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51501.031.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37590.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M2.5 Spring Steel, Zinc Clear Finish, 10000 PK (M2.5D6797A)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51460.016.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51460.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51458.060.0001)
- Nord-Lock Lock Washers