Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, Steel, Advanced Corrosion Resistance Finish, 100 PK
Mfr # 1286******
Zoro # G708610706
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Minimum Thickness 0.13 in
- Maximum Thickness 0.13 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord-Lock
- MFR # 1286******
- Zoro # G708610706
- UPC # 733094816173
- Country of Origin Sweden
- Category Wedge Lock Washers
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Advanced Corrosion Resistance |
Minimum Thickness | 0.13 in |
Maximum Thickness | 0.13 in |
System of Measurement | Inch |
Description
Nord-Lock 1286 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M16 5/8 - Pkg of 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32432)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0050)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 3/4 in L, 50 PK (822550G)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 8 Inserts (EZ-901032-20)
- NORD-LOCK Wedge Lock Washer, Steel, Advanced Corrosion Resistance Finish, 200 PK (1231******)
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Advanced Corrosion Resistance Finish, 200 PK (1213)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Plain Finish, 6 PK (1578)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Plain Finish, 3 PK (1590)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 200 PK (2397)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 2 PK (3049)
- NORD-LOCK Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish (1236)
- Nord-Lock Lock Washers