Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size M6 Steel, Zinc Flake Finish
Mfr # 1519
Zoro # G202572753
product price: $19.59
/ea
Sold in multiples of 2 for $39.18
$39.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size M6
- System of Measurement Metric
- Fits Bolt Sizes M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 1519
- Zoro # G202572753
- UPC # 733094801791
- Country of Origin China
- Category Wedge Lock Washers
Dimensions
For Screw Size | M6 |
Fits Bolt Sizes | M6 |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
System of Measurement | Metric |
Description
NORD LOCK WEDGE LOCKING WASHER - CARBON STEEL - ZINC FLAKE COATED - M6 - PKG OF 20 NORD-LOCK WASHERS SECURE BOLTED JOINTS WITH TENSION INSTEAD OF FRICTION. IT IS A HIGH QUALITY PRODUCT WITH DOCUMENTED SUCCESS IN MANY INDUSTRIES WORLDWIDE. NORD-LOCK WEDGE LOCK WASHERS HAVE BEEN RIGOROUSLY TESTED AND APPROVED BY INDEPENDENT INSTITUTES AS WELL AS CERTIFICATION AUTHORITIES. NORD-LOCK WEDGE LOCK WASHERS ARE USED IN NUMEROUS INDUSTRIES SUCH AS: ENERGY, TRANSPORTATION, OFFSHORE, MINING AND QUARRYING, CONSTRUCTION AND BRIDGE BUILDING, MANUFACTURING AND PROCESSING, SHIP BUILDING, FORESTRY AND AGRICULTURE, HEAVY VEHICLES, AND MILITARY. THEY ARE APPROVED BY SEVERAL INDUSTRY STANDARDS AND SPECIFIED BY NUMEROUS INTERNATIONAL COMPANIES. OVER THE OPERATIONAL LIFE CYCLE, NORD-LOCK WEDGE LOCK WASHERS GIVE INCREASED OPERATIONAL RELIABILITY AND LOWER MAINTENANCE COSTS WHILE SIGNIFICANTLY REDUCING THE RISKS OF PRODUCTION STOPS, ACCIDENTS AND CLAIMS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.2400)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 5/8 in Length (0016968)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.013.0050)
- ZORO SELECT Fully Threaded Rod, M10-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.100.1000)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Plain Finish, 6 PK (1578)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (1236)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Plain Finish, 3 PK (1590)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1644)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 8 PK (1531)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 10 PK (1528)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in 316 Stainless Steel, Plain Finish, 200 PK (1101)
- Nord-Lock Lock Washers