Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size M6 Steel, Plain Finish, 10 PK
Mfr # 1568
Zoro # G4345047
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.08 in
- Maximum Thickness 0.08 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord-Lock
- MFR # 1568
- Zoro # G4345047
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 0.53 in |
Inside Diameter | 0.26 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.08 in |
Maximum Thickness | 0.08 in |
Standards | DIN 25201 |
System of Measurement | Metric |
Material Grade/Class | A4-80 |
Rockwell Hardness | Min 52 HRC Case Hardened |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Color | Silver |
Thickness Tolerance | +/-0.01 |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Washer Material Grade | Works with bolts up to class A4-80 |
Bolt Compatibility | Grade 2 |
Assembly Thickness Tolerance | +/-0.01 in |
Assembly Thickness | 0.08 in |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size M6, Inside Diameter 0.26 in, Outside Diameter 0.53 in, Assembly Thickness 0.08 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish, 65 PK (08480)
- ZORO SELECT Clevis Pin, Std, 1018Zinc, 1 In x2 1/4 In L (WWG-CLPZ-232)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Galvanized, Round Head, 28 Degrees (GRW8RHGH1)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1" Dia., 13" L, Carbon Steel Zinc Plated (STB2-1001300)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Plain Finish, 2 PK (1594)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Plain Finish (1595)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Plain Finish, 10 PK (1567)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 4 PK (1582)
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 Steel, Advanced Corrosion Resistance Finish, 2 PK (1539)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1524)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 2 PK (3049)
- Nord-Lock Lock Washers