Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size M24 Steel, Plain Finish, 2 PK
Mfr # 1594
Zoro # G4345844
product price: $20.45
/pk 2, $10.23/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.13 in
- Maximum Thickness 0.13 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 1594
- Zoro # G4345844
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | M24 |
Outside Diameter | 1.54 in |
Inside Diameter | 1 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.13 in |
Maximum Thickness | 0.13 in |
Standards | DIN 25201 |
System of Measurement | Metric |
Material Grade/Class | A4-80 |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Thickness Tolerance | +/-0.01 |
Color | Silver |
Rockwell Hardness | Min 52 HRC Case Hardened |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Washer Material Grade | Works with bolts up to class A4-80 |
Bolt Compatibility | Grade 2 |
Assembly Thickness | 0.13 in |
Assembly Thickness Tolerance | +/-0.01 in |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size M24, Inside Diameter 1 in, Outside Diameter 1.54 in, Assembly Thickness 0.13 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Metric, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Bright Zinc Plated Steel, 30 mm L (904PK)
- MIDWEST FASTENER 3/16" x 1-1/4" Linch Pins 8PK (930062)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0150)
- GRIP-RITE Pneumatic Nail, 3 in L, Galvanized, Round Head, 28 Degrees (GRW10RHGH1)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Plain Finish, 3 PK (1590)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Plain Finish, 10 PK (1567)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Plain Finish, 10 PK (1575)
- NORD-LOCK Wedge Lock Washer, For Screw Size #8 Steel, Plain Finish, 10 PK (1563)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish (1555)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 200 PK (1262)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-107)
- Nord-Lock Lock Washers