Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size M20 Steel, Plain Finish, 3 PK
Mfr # 1590
Zoro # G4345862
product price: $29.65
/pk 3, $9.88/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.12 in
- Maximum Thickness 0.12 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 1590
- Zoro # G4345862
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 1.21 in |
Inside Diameter | 0.84 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.12 in |
Maximum Thickness | 0.12 in |
Standards | DIN 25201 |
System of Measurement | Metric |
Material Grade/Class | A4-80 |
Rockwell Hardness | Min 52 HRC Case Hardened |
Color | Silver |
Thickness Tolerance | +/-0.01 |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Washer Material Grade | Works with bolts up to class A4-80 |
Assembly Thickness | 0.12 in |
Assembly Thickness Tolerance | +/-0.01 in |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size M20, Inside Diameter 0.84 in, Outside Diameter 1.21 in, Assembly Thickness 0.12 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Metric, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK (U34184.012.0044)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK (M07000.140.0080)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.050.3600)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (1104CSB)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Plain Finish, 10 PK (1568)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Plain Finish (1595)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Plain Finish (1599)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 20 PK (3041)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 100 PK (1268)
- NORD-LOCK Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish (1524)
- DISC-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-110)
- Nord-Lock Lock Washers