Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size M18 Steel, Plain Finish, 3 PK
Mfr # 1586
Zoro # G4345817
original price:
$21.06
9% off
new price: $18.99
/pk 3, $6.33/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.13 in
- Maximum Thickness 0.13 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 1586
- Zoro # G4345817
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | M18 |
Outside Diameter | 1.14 in |
Inside Diameter | 0.77 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.13 in |
Maximum Thickness | 0.13 in |
Standards | DIN 25201 |
System of Measurement | Metric |
Material Grade/Class | A4-80 |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Thickness Tolerance | +/-0.01 |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Rockwell Hardness | Min 52 HRC Case Hardened |
Color | Silver |
Washer Material Grade | Works with bolts up to class A4-80 |
Assembly Thickness Tolerance | +/-0.01 in |
Assembly Thickness | 0.13 in |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size M18, Inside Diameter 0.77 in, Outside Diameter 1.14 in, Assembly Thickness 0.13 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Metric, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (HI-008-WH-PK100)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01000.062.0250)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 10 PK (M51000.160.0060)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#10)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Plain Finish, 2 PK (1594)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Plain Finish (1599)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Plain Finish (1595)
- NORD-LOCK Wedge Lock Washer, Steel, Advanced Corrosion Resistance Finish, 200 PK (1231******)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 200 PK (1262)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 2 PK (1546)
- NORD-LOCK Wedge Lock Washer, For Screw Size M48 Steel, Advanced Corrosion Resistance Finish (2883)
- Nord-Lock Lock Washers