Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size M12 Steel, Plain Finish, 4 PK
Mfr # 1579
Zoro # G4345153
product price: $22.19
/pk 4, $5.55/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.12 in
- Maximum Thickness 0.12 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 1579
- Zoro # G4345153
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 1 in |
Inside Diameter | 0.51 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.12 in |
Maximum Thickness | 0.12 in |
Standards | DIN 25201 |
System of Measurement | Metric |
Material Grade/Class | A4-80 |
Color | Silver |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Rockwell Hardness | Min 52 HRC Case Hardened |
Thickness Tolerance | +/-0.01 |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Washer Material Grade | Works with bolts up to class A4-80 |
Assembly Thickness | 0.12 in |
Bolt Compatibility | Grade 2 |
Assembly Thickness Tolerance | +/-0.01 in |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size M12, Inside Diameter 0.51 in, Outside Diameter 1 in, Assembly Thickness 0.12 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Metric, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 75 mm Length, 5 PK (SCX208075-005P1)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Stainless Steel, Grade 8, Plain, 200 PK (U22383.062.0001)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-003)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0162)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Plain Finish, 10 PK (1567)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1535)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1532)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (1240)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 2 PK (1545)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Plain Finish, 2 PK (1594)
- ZORO SELECT Wedge Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (5MXD6)
- Nord-Lock Wedge Lock Washers