Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK
Mfr # 1644
Zoro # G3373824
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 12.9 Material Grade/Class
- Material Steel
- Finish Advanced Corrosion Resistance
- Minimum Thickness 0.13 in
- Maximum Thickness 0.13 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord-Lock
- MFR # 1644
- Zoro # G3373824
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 9/16 in |
Outside Diameter | 0.91 in |
Inside Diameter | 0.6 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Advanced Corrosion Resistance |
Minimum Thickness | 0.13 in |
Maximum Thickness | 0.13 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | Class 12.9 |
Rockwell Hardness | Min 46 HRC Through hardened |
Thickness Tolerance | +/-0.01 in |
Washer Material Grade | Works with bolt grades up to 12.9 |
Bolt Compatibility | Grade 2 |
Assembly Thickness | 0.13 in |
Assembly Thickness Tolerance | +/-0.01 in |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Delta Protect, Material Steel, For Screw Size 9/16 in, Inside Diameter 0.6 in, Outside Diameter 0.91 in, Assembly Thickness 0.13 in, Assembly Thickness Tolerance +/-0.01 in, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC46, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Deck Screw, #10 x 2-7/8 in, 500 PK (FMHLGM278-500)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Plain Finish, 10 PK (LWLIS175USA-010BX)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01200.031.0600)
- TITAN INDUSTRIAL SUPPLY M6-1.0 Metric 8.8 Coarse Nylon Locknut (TM6NLNZ88)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2670)
- NORD-LOCK Wedge Lock Washer, For Screw Size 2-1/4 in Steel, Advanced Corrosion Resistance Finish (2885)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1646)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish (1532)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1535)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 100 PK (2196)
- NORD-LOCK Wedge Lock Washer, For Screw Size M8 Steel, Zinc Flake Finish (1523)
- Nord-Lock Lock Washers