Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 7/8 in Steel, Plain Finish, 2 PK
Mfr # 1592
Zoro # G4345887
product price: $27.15
/pk 2, $13.58/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.13 in
- Maximum Thickness 0.13 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 1592
- Zoro # G4345887
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1.36 in |
Inside Diameter | 0.92 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.13 in |
Maximum Thickness | 0.13 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | A4-80 |
Rockwell Hardness | Min 52 HRC Case Hardened |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Color | Silver |
Thickness Tolerance | +/-0.01 |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Washer Material Grade | Works with bolts up to class A4-80 |
Assembly Thickness | 0.13 in |
Assembly Thickness Tolerance | +/-0.01 in |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 7/8 in, Inside Diameter 0.92 in, Outside Diameter 1.36 in, Assembly Thickness 0.13 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Metric, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 50 PK (03639)
- ZORO SELECT Woodruff Key, 1/4 x 1-3/8 in Key Size, 22 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-022)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (N04104.050.0225)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Brass Steel Pan Head Phillips Drive, 35 PK (64147)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 10 PK (1570)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Plain Finish, 2 PK (1596)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 4 PK (1582)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2146)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Zinc Flake Finish (1527)
- NORD-LOCK Wedge Lock Washer, For Screw Size M5 Steel, Zinc Flake Finish (1517)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Plain Finish (1599)
- Nord-Lock Lock Washers