Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 200 PK
Mfr # 3303
Zoro # G1613110
product price: $93.29
/pk 200, $0.47/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1.77 mm
- Maximum Thickness 1.77 mm
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 3303
- Zoro # G1613110
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 10.8 mm |
Inside Diameter | 6.3 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.77 mm |
Maximum Thickness | 1.77 mm |
Standards | DIN 25201 |
System of Measurement | Metric |
Material Grade/Class | Grade 8.8, Class 10.9 |
For Use With | Bolts |
Type | Carbon Steel |
Color | Silver |
Rockwell Hardness | Min 46 HRC Through hardened |
Application | Helps Prevent Loosening |
Thickness Tolerance | +/-0.28 mm |
Meets/Exceeds | DIN 25201 |
Washer Material Grade | Works with 8.8, 10.9 bolts |
Lock Washer Type | Wedge Lock |
Bolt Compatibility | Grade 2 |
Description
Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 6 mm, Inside Diameter 6.3 mm, Outside Diameter 10.8 mm, Maximum Thickness 1.77 mm, Minimum Thickness 1.77 mm, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C46, Thickness Tolerance +/-0.28 mm, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 1-8 Thread Size 2-1/2 Long (92865A914)
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1600)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pcs. (WWG6CJLVSMGR)
- NORD-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 200 PK (2375)
- NORD-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 200 PK (2621)
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 100 PK (2377)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1529)
- NORD-LOCK Wedge Lock Washer, For Screw Size #5 Steel, Advanced Corrosion Resistance Finish, 200 PK (1206)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Zinc Flake Finish (1530)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16)
- Nord-Lock Wedge Lock Washers