Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 4 PK
Mfr # 1584
Zoro # G4345792
original price:
$29.79
10% off
new price: $26.79
/pk 4, $6.70/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.12 in
- Maximum Thickness 0.12 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 1584
- Zoro # G4345792
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1 in |
Inside Diameter | 0.67 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.12 in |
Maximum Thickness | 0.12 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | A4-80 |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Thickness Tolerance | +/-0.01 |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Rockwell Hardness | Min 52 HRC Case Hardened |
Color | Silver |
Washer Material Grade | Works with bolts up to class A4-80 |
Bolt Compatibility | Grade 2 |
Assembly Thickness | 0.12 in |
Assembly Thickness Tolerance | +/-0.01 in |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 5/8 in, Inside Diameter 0.67 in, Outside Diameter 1 in, Assembly Thickness 0.12 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Metric, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 269 PK (08823)
- DISC-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-104)
- TIE DOWN ENGINEERING Tie Down 59120 J Rod Concrete Anchor - 12", Pack of 24 (59120)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.031.0100)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 10 PK (1573)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 10 PK (1571)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Plain Finish, 2 PK (1596)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1226)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 100 PK (2706)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK (2806)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish (1555)
- Nord-Lock Lock Washers