Shop All Wedge Lock Washers
Download CAD Files
Nord-Lock
Wedge Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 10 PK
Mfr # 1572
Zoro # G4345083
CAD Available
product price: $33.29
/pk 10, $3.33/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.08 in
- Maximum Thickness 0.08 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 1572
- Zoro # G4345083
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.65 in |
Inside Diameter | 0.34 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.08 in |
Maximum Thickness | 0.08 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | A4-80 |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Rockwell Hardness | Min 52 HRC Case Hardened |
Thickness Tolerance | +/-0.01 |
Color | Silver |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Washer Material Grade | Works with bolts up to class A4-80 |
Assembly Thickness | 0.08 in |
Assembly Thickness Tolerance | +/-0.01 in |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 5/16 in, Inside Diameter 0.34 in, Outside Diameter 0.65 in, Assembly Thickness 0.08 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5763PK)
- AMPG Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 1 in Lg (Z2143)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.050.0016)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (SH-100SS)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish (1526)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 100 PK (1268)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK (2806)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1535)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 2 PK (1541)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-3/8 in Steel, Advanced Corrosion Resistance Finish (1556)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1532)
- Nord-Lock Wedge Lock Washers