Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 10 PK
Mfr # 1571
Zoro # G4345074
original price:
$24.44
29% off
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.08 in
- Maximum Thickness 0.08 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord-Lock
- MFR # 1571
- Zoro # G4345074
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.53 in |
Inside Diameter | 0.34 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.08 in |
Maximum Thickness | 0.08 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | A4-80 |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Thickness Tolerance | +/-0.01 |
Color | Silver |
Rockwell Hardness | Min 52 HRC Case Hardened |
Washer Material Grade | Works with bolts up to class A4-80 |
Bolt Compatibility | Grade 2 |
Assembly Thickness | 0.08 in |
Assembly Thickness Tolerance | +/-0.01 in |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 5/16 in, Inside Diameter 0.34 in, Outside Diameter 0.53 in, Assembly Thickness 0.08 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Plain (ENS038)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116957)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U08210.050.0350)
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25 (2PZK1)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 6 PK (1580)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 4 PK (1582)
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Plain Finish, 10 PK (1565)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 2 PK (1545)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1644)
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 100 PK (2377)
- ZORO SELECT Wedge Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (5MXD6)
- Nord-Lock Lock Washers