Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 6 PK
Mfr # 1574
Zoro # G4345101
product price: $21.35
/pk 6, $3.56/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.08 in
- Maximum Thickness 0.08 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 1574
- Zoro # G4345101
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.83 in |
Inside Diameter | 0.41 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.08 in |
Maximum Thickness | 0.08 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | A4-80 |
Color | Silver |
Thickness Tolerance | +/-0.01 |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Rockwell Hardness | Min 52 HRC Case Hardened |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Washer Material Grade | Works with bolts up to class A4-80 |
Assembly Thickness Tolerance | +/-0.01 in |
Assembly Thickness | 0.08 in |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 3/8 in, Inside Diameter 0.41 in, Outside Diameter 0.83 in, Assembly Thickness 0.08 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Inch, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG #10-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55074)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72267)
- ZORO SELECT Hex Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (35HSP013)
- ZORO SELECT Jam Nut, 1-1/4"-12, Carbon Steel, Grade A, Zinc Plated, 3/4 in Ht (U11380.125.0001)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2711)
- NORD-LOCK Wedge Lock Washer, For Screw Size M8 Steel, Zinc Flake Finish (1523)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Zinc Flake Finish (1219)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Plain Finish, 200 PK (1085)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 100 PK (1113)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2707)
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK (2374)
- Nord-Lock Wedge Lock Washers