Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 3 PK
Mfr # 1588
Zoro # G4345835
original price:
$15.89
10% off
new price: $14.29
/pk 3, $4.76/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.13 in
- Maximum Thickness 0.13 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 1588
- Zoro # G4345835
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.21 in |
Inside Diameter | 0.79 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.13 in |
Maximum Thickness | 0.13 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | A4-80 |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Thickness Tolerance | +/-0.01 |
Color | Silver |
Rockwell Hardness | Min 52 HRC Case Hardened |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Washer Material Grade | Works with bolts up to class A4-80 |
Bolt Compatibility | Grade 2 |
Assembly Thickness | 0.13 in |
Assembly Thickness Tolerance | +/-0.01 in |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 3/4 in, Inside Diameter 0.79 in, Outside Diameter 1.21 in, Assembly Thickness 0.13 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Inch, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51205.050.0001)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 5 PK (32415)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In (44220)
- MIDWEST FASTENER #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64102)
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Plain Finish, 10 PK (1565)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish (1600)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 4 PK (1581)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 100 PK (1307)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Plain Finish, 200 PK (1085)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 100 PK (2196)
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 100 PK (2377)
- Nord-Lock Lock Washers