Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 10 PK
Mfr # 1570
Zoro # G4345065
original price:
$21.85
9% off
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.09 in
- Maximum Thickness 0.09 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord-Lock
- MFR # 1570
- Zoro # G4345065
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.53 in |
Inside Diameter | 0.28 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.09 in |
Maximum Thickness | 0.09 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | A4-80 |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Color | Silver |
Thickness Tolerance | +/-0.01 |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Rockwell Hardness | Min 52 HRC Case Hardened |
Washer Material Grade | Works with bolts up to class A4-80 |
Assembly Thickness Tolerance | +/-0.01 in |
Assembly Thickness | 0.09 in |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 1/4 in, Inside Diameter 0.28 in, Outside Diameter 0.53 in, Assembly Thickness 0.09 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Hdlss, 3/16x1 1/32 L, w/2 Rings (WWG-HLPGRR-025)
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0037)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2-1/2 in, Zinc Plated Hex Hex Drive (A0360160232Z)
- GRIP-RITE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 340 PK (MAXS310DS3055)
- NORD-LOCK Wedge Lock Washer, For Screw Size #8 Steel, Plain Finish, 10 PK (1563)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 4 PK (1584)
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Plain Finish, 10 PK (1565)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 316 Stainless Steel, Plain Finish, 200 PK (1103)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2711)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Zinc Flake Finish (1519)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 6 PK (1580)
- Nord-Lock Lock Washers