Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 10 PK
Mfr # 1569
Zoro # G4345056
original price:
$18.89
10% off
new price: $16.99
/pk 10, $1.70/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.09 in
- Maximum Thickness 0.09 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 1569
- Zoro # G4345056
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.45 in |
Inside Diameter | 0.28 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.09 in |
Maximum Thickness | 0.09 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | A4-80 |
Rockwell Hardness | Min 52 HRC Case Hardened |
Color | Silver |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Thickness Tolerance | +/-0.01 |
Washer Material Grade | Works with bolts up to class A4-80 |
Bolt Compatibility | Grade 2 |
Assembly Thickness Tolerance | +/-0.01 in |
Assembly Thickness | 0.09 in |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 1/4 in, Inside Diameter 0.28 in, Outside Diameter 0.45 in, Assembly Thickness 0.09 in, Assembly Thickness Tolerance +/-0.01 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04360.062.0550)
- ZORO SELECT Clevis Pin, 1" dia., 6" L, Plain, PK15 (B39797.100.0600)
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5129)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38130.087.0001)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 10 PK (1573)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Plain Finish, 2 PK (1592)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 4 PK (1582)
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 316 Stainless Steel, Plain Finish, 100 PK (2731)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Plain Finish (1599)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 6 PK (1580)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK (HLS-3/8")
- Nord-Lock Wedge Lock Washers