Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 200 PK
Mfr # 2397
Zoro # G1584228
product price: $277.99
/pk 200, $1.39/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 0.768 in
- Minimum Thickness 0.1406 in
- Maximum Thickness 0.1406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 2397
- Zoro # G1584228
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.768 in |
Inside Diameter | 0.52 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.1406 in |
Maximum Thickness | 0.1406 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | Grade 8.8, Class 10.9 |
Color | Silver |
For Use With | Bolts |
Type | Carbon Steel |
Thickness Tolerance | +/-0.28 mm |
Application | Helps Prevent Loosening |
Rockwell Hardness | Min 46 HRC Through hardened |
Meets/Exceeds | DIN 25201 |
Washer Material Grade | Works with 8.8, 10.9 bolts |
Lock Washer Type | Wedge Lock |
Bolt Compatibility | Grade 2 |
Description
Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 1/2 in, Inside Diameter 0.52 in, Outside Diameter 0.768 in, Maximum Thickness 0.141 in, Minimum Thickness 0.141 in, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C46, Thickness Tolerance +/-0.28 mm, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 290036 Fender Washer - 3.8 x 1.5 in., 100PK (722306)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Stainless Steel (303-6)
- BUILDRIGHT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 250 PK (51742)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-375-G100)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 100 PK (2403)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 200 PK (2393)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1535)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Zinc Flake Finish (1219)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 100 PK (1307)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, Plain Finish, 50 PK (2750)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 39 mm Steel, Zinc Flake Finish, 25 PK (HLS-39)
- Nord-Lock Wedge Lock Washers