Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 200 PK
Mfr # 2621
Zoro # G1613208
original price:
$248.99
10% off
new price: $223.99
/pk 200, $1.12/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 2.95 mm
- Maximum Thickness 2.95 mm
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 2621
- Zoro # G1613208
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 10 mm |
Outside Diameter | 21 mm |
Inside Diameter | 10.5 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.95 mm |
Maximum Thickness | 2.95 mm |
Standards | DIN 25201 |
System of Measurement | Metric |
Material Grade/Class | Grade 8.8, Class 10.9 |
Rockwell Hardness | Min 46 HRC Through hardened |
Color | Silver |
Thickness Tolerance | +/-0.28 mm |
Application | Helps Prevent Loosening |
For Use With | Bolts |
Type | Carbon Steel |
Meets/Exceeds | DIN 25201 |
Washer Material Grade | Works with 8.8, 10.9 bolts |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Wedge Lock |
Description
Spring Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 10 mm, Inside Diameter 10.5 mm, Outside Diameter 21 mm, Maximum Thickness 2.95 mm, Minimum Thickness 2.95 mm, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C46, Thickness Tolerance +/-0.28 mm, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (04123)
- BASF Grip-Rite 2-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb (212TFMAS5)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Nylon Plain Finish, 5 PK (17W25001)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Black (189661)
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK (2374)
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 100 PK (2377)
- NORD-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 200 PK (2375)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Plain Finish, 6 PK (1578)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1535)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Plain Finish, 200 PK (1085)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 100 PK (1268)
- Nord-Lock Wedge Lock Washers