Shop All Wedge Lock Washers
Nord-Lock
Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish
Mfr # 2834
Zoro # G4345957
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.22 in
- Maximum Thickness 0.22 in
- Standards DIN 25201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord-Lock
- MFR # 2834
- Zoro # G4345957
- Country of Origin Sweden
- Category Wedge Lock Washers
Dimensions
For Screw Size | 1-1/4 in |
Outside Diameter | 1.91 in |
Inside Diameter | 1.35 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.22 in |
Maximum Thickness | 0.22 in |
Standards | DIN 25201 |
System of Measurement | Inch |
Material Grade/Class | A4-80 |
Rockwell Hardness | Min 52 HRC Case Hardened |
For Use With | Adhesives, Bolts, Hex Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Application | Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration |
Thickness Tolerance | +/-0.02 |
Color | Silver |
Washer Material Grade | Works with bolts up to class A4-80 |
Assembly Thickness | 0.22 in |
Bolt Compatibility | Grade 2 |
Assembly Thickness Tolerance | +/-0.02 in |
Lock Washer Type | Wedge Lock |
Description
Wedge Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 1 1/4 in, Inside Diameter 1.35 in, Outside Diameter 1.91 in, Assembly Thickness 0.22 in, Assembly Thickness Tolerance +/-0.02 in, Color Silver, Dimensional Standards DIN 25201, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC52, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4" Size, 2-9/64" L, Steel Zinc Plated, 25 PK (PFM2211100)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.015", Pk20 (MSD015-20)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 4" L, Steel Zinc Plated (265840I)
- FOREVERBOLT Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 10 PK (FB3FHN1213P10)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in 316 Stainless Steel, Plain Finish, 200 PK (1101)
- NORD-LOCK Wedge Lock Washer, For Screw Size M48 Steel, Advanced Corrosion Resistance Finish (2883)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 200 PK (2397)
- NORD-LOCK Wedge Lock Washer, For Screw Size #6 Steel, Advanced Corrosion Resistance Finish, 20 PK (1514)
- NORD-LOCK Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish (1524)
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK (2373)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Advanced Corrosion Resistance Finish, 25 PK (2729)
- Nord-Lock Wedge Lock Washers