Shop All AC Gear Motors
Nord
AC Gearmotor, 757 in-lb Max. Torque, 41 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Mfr # SK9012.1-71L/4-41.65-A
Zoro # G3222441
original price:
$1,371.77
5% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,302.99
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 757 in-lb
- Gearmotor Shaft Type Single Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord
- MFR # SK9012.1-71L/4-41.65-A
- Zoro # G3222441
- Country of Origin Germany
- Category AC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 1 1/4 in |
Shaft Length (Dimension V) | 2.3125 in |
Overall Length | 18.66 in |
Mount Hole Center-to-Center Width | 4.72 in |
Keyway Width | 1/4 in |
Keyway Length | 2 in |
Overall Width | 8.08 in |
Output Shaft Height | 4.41 in |
Output Shaft Diameter | 1 1/4 in |
Keyway Depth | 1/4 in |
Mount Hole Center-to-Center Length | 5.12 in |
Output Shaft Length | 2 3/8 in |
Overall Height | 7.64 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 41 RPM, Maximum Torque 757 in-lb, Overhung Load Capacity 1,616 ft-lb, Rotation CW/CCW, Output Shaft Height 4.41 in, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 42:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Seal Material Viton, Shaft Material Grade AISI 1045/AISI 4140, Application Inverter Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Urethane Spider, Tq 75 In-Lbs, JC16/MJC25 (JD16/25-98R)
- TIMKEN TIM-226610, Bearing Equipment Or Accessory, Small Bore Inch Seal, 226610 (226610)
- DAYTON C120 V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FH89)
- ANTI-SEIZE TECHNOLOGY Food Grade Anti-Seize, Metal-Free Base (41010)
- NORD AC Gearmotor, 752 in-lb Max. Torque, 44 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 38.75)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 19.57)
- NORD AC Gearmotor, 3,983.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK573.1-80LP/4, 60.97)
- NORD AC Gearmotor, 1,770.0 in-lb Max. Torque, 75 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 23)
- NORD AC Gearmotor, 1,328 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-71L/4, 60.83)
- NORD AC Gearmotor, 289.0 in-lb Max. Torque, 111 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 15.76)
- DAYTON AC Gearmotor, 974.0 in-lb Max. Torque, 8.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z400)
- Nord Gearmotors