Shop All AC Gear Motors
Nord
AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Mfr # SK572.1-100LP/4, 13.67
Zoro # G0086567
product price: $1,687.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,687.99
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 3,629 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK572.1-100LP/4, 13.67
- Zoro # G0086567
- Country of Origin Germany
- Category AC Gear Motors
Dimensions
Length Less Shaft | 20.77 in |
Keyway Size Type | 5/16 in x 5/32 in x 2-1/8 in |
Shaft Dia. (Dimension U) | 1 1/4 in |
Keyway Size | 5/16" x 5/32" x 2-1/8" |
Overall Length | 23.13 in |
Overall Width | 10.39 in |
Output Shaft Height | 4.53 in |
Keyway Depth | 1/4 in |
Mount Hole Center-to-Center Length | 6.5 in |
Output Shaft Length | 2 3/8 in |
Keyway Width | 1/4 in |
Keyway Length | 1 5/8 in |
Overall Height | 8.19 in |
Mount Hole Center-to-Center Width | 5.31 in |
Output Shaft Diameter | 1 1/4 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 130 RPM, Maximum Torque 1,518 in-lb, Overhung Load Capacity 1,796 ft-lb, Rotation CW/CCW, Output Shaft Height 4.53 in, Mounting Orientation Horizontal, Operating Voltage 230/460V AC, Gear Ratio 13.6:1, Brake Type None, Shaft Orientation Inline, Shaft Material Grade AISI 1045/AISI 4140, Motor Insulation Class F, AGMA Gear Class Class 3, Application Power Transmission
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Bearing - 50 MM Id X 90 MM Od X 20 MM W; Double Sealed (6210LLBNR)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 3/4'' Bore - Steel (250034)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0504A10NP01, Pressure Line, 10 micron, Outside-In (MF0058518)
- DODGE 22183 D-Flex Type H Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, Hytrel (022183)
- NORD AC Gearmotor, 7,700.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK773.1-112MP/4, 43.43)
- NORD AC Gearmotor, 752 in-lb Max. Torque, 44 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 38.75)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-90SP/4-41.65-A)
- NORD AC Gearmotor, 814.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 24.8)
- NORD AC Gearmotor, 5,664.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK673.1-100LP/4, 41.54)
- NORD AC Gearmotor, 289.0 in-lb Max. Torque, 111 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 15.76)
- NORD AC Gearmotor, 3,806.0 in-lb Max. Torque, 114 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 15.38)
- Nord AC Gear Motors