Shop All AC Gear Motors
Nord
AC Gearmotor, 3,540.0 in-lb Max. Torque, 23 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Mfr # SK9012.1-80LP/4-76.53-A
Zoro # G0086427
product price: $1,606.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,606.99
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 3,540 in-lb
- Gearmotor Shaft Type Single Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK9012.1-80LP/4-76.53-A
- Zoro # G0086427
- Country of Origin Germany
- Category AC Gear Motors
Dimensions
Length Less Shaft | 19.66 in |
Keyway Size Type | 1/4 in x 1/4 in x 2 in |
Shaft Dia. (Dimension U) | 1 1/4 in |
Keyway Size | 1/4" x 1/4" x 2" |
Overall Length | 19.65 in |
Overall Width | 8.08 in |
Output Shaft Diameter | 1 1/4 in |
Keyway Length | 2 in |
Keyway Width | 1/4 in |
Mount Hole Center-to-Center Length | 5.12 in |
Mount Hole Center-to-Center Width | 4.72 in |
Keyway Depth | 1/4 in |
Output Shaft Height | 4.41 in |
Overall Height | 7.64 in |
Output Shaft Length | 2 3/8 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 23 RPM, Maximum Torque 3,540 in-lb, Overhung Load Capacity 1,319 ft-lb, Rotation CW/CCW, Output Shaft Height 4.41 in, Mounting Orientation Horizontal, Operating Voltage 230/460V AC, Gear Ratio 76.5:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Seal Material Viton, Shaft Material Grade AISI 1045/AISI 4140, Motor Insulation Class F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- SPRAYON Dry Film Graphite Lubricant, 10 Oz. (SC0204000)
- FOSTER Brass Socket, 1/8"x1/8"FPT (H1B)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-80LP/4-97.36-A)
- NORD AC Gearmotor, 757 in-lb Max. Torque, 41 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-71L/4-41.65-A)
- NORD AC Gearmotor, 7,257.0 in-lb Max. Torque, 65 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK772.1-112MP/4, 26.86)
- NORD AC Gearmotor, 3,983.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK573.1-80LP/4, 60.97)
- NORD AC Gearmotor, 752.0 in-lb Max. Torque, 110 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-80LP/4, 15.76)
- NORD AC Gearmotor, 1,770 in-lb Max. Torque, 17 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-71L/4-97.36-A)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE05)
- Nord Gearmotors