Shop All Wired Intercom Systems
Norcon Communications
Two-Way Communication Headset Black Wireless
Mfr # TTUWHS
Zoro # G608569395
product price: $1,200.99
/ea
Free Shipping & Returns
$1,200.99
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
- Brand Norcon Communications
- MFR # TTUWHS
- Zoro # G608569395
- Country of Origin United States
- Category Wired Intercom Systems
Description
The Norcon TTU units enable customers and employees to communicate without any background noise clearly. They help keep your staff safe, healthy, and secure. For any business, communication is of primary importance between the client and the employee, and these two-way communication headsets allow a crystal clear conversation at all times.
Other features
It is self-powered and comes with a fast rechargeable battery.
This device enables clear two-way, hands-free voice communication.
The set includes operating and installation instructions for the user's convenience.
Other features
It is self-powered and comes with a fast rechargeable battery.
This device enables clear two-way, hands-free voice communication.
The set includes operating and installation instructions for the user's convenience.
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
- DURACELL A23 Alkaline Battery, 2 PK (MN21-2PK)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Wilkov (Wisc. Eng) LawnTractor and Mower (ML-U1-CCA1295)
- FASTTRACK Rj45 Plug Cover - Od 6.0Mm Blue - 50Pk (FA260688)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 18 (C99X18)
- NORCON COMMUNICATIONS Norcon 12V DC Standard Electronic Communicator Level 1 Bullet Resistant (TTU1DBX1)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power/ Bullet Proof 1/2 18 (TTU1ABX)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- NORCON COMMUNICATIONS Marble Mounting Base Inside Unit Of TTU-3 Or TTU-7 (TTUMB)
- NORCON COMMUNICATIONS Talk Thru Communicator For Security And Isolation Booths Standard Up To 1/2 18 (TTU7X)
- AIPHONE Master Station, 15VAC (DB-1MD)
- Norcon Communications Wired Intercom Systems