Shop All Wired Intercom Systems
Norcon Communications
Two-Way Classic Electronic Communicator AC Power 1/2 To 1 18
Mfr # TTU1AX100
Zoro # G108569277
product price: $2,407.99
/ea
Free Shipping & Returns
$2,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norcon Communications
- MFR # TTU1AX100
- Zoro # G108569277
- Country of Origin United States
- Category Wired Intercom Systems
Description
For Norcon, safety and security is always a priority. This unit is a 2- way, hands-free audio system that provides high-quality personal communication between people separated by security or isolation barriers. It is the most widely used system of its type in the U.S. and the world. This product is perfect for drive-thrus, toll booths, ticket counters, etc.
Special features
Clear 2-way hands-free voice communication
Avoids yelling, repetition, misunderstanding
Quality electronic design and engineering
Removable 18 XLR mic, optional 10 and 24 mic length upon request
Rugged, tamper-resistant materials
Simple, one-person installation
Compact, contemporary design, Fits any decor
Built in headset jack
ADA compliant option
Wireless integration option
Bullet resistant option
Push to talk option
Noise cancellation option
Recording module option
We have a long history of customization, contact us about your application
Other features
The well-equipped control panel consists of listening, and talk volume, power switch, power on with auto-mute, headset jack, and power and talk LED.
The highly sturdy and robust body of the device makes it suitable for high traffic areas.
The product is easy to operate and does not require specialized training.
The product is made with tamper-resistant materials.
Specify barrier thickness when ordering.
Add On Options
Wireless - $75 Push To Talk - $125 Noise Cancelling - $345 Monitoring And Recording - $365 ADA Compliant - $395
Special features
Clear 2-way hands-free voice communication
Avoids yelling, repetition, misunderstanding
Quality electronic design and engineering
Removable 18 XLR mic, optional 10 and 24 mic length upon request
Rugged, tamper-resistant materials
Simple, one-person installation
Compact, contemporary design, Fits any decor
Built in headset jack
ADA compliant option
Wireless integration option
Bullet resistant option
Push to talk option
Noise cancellation option
Recording module option
We have a long history of customization, contact us about your application
Other features
The well-equipped control panel consists of listening, and talk volume, power switch, power on with auto-mute, headset jack, and power and talk LED.
The highly sturdy and robust body of the device makes it suitable for high traffic areas.
The product is easy to operate and does not require specialized training.
The product is made with tamper-resistant materials.
Specify barrier thickness when ordering.
Add On Options
Wireless - $75 Push To Talk - $125 Noise Cancelling - $345 Monitoring And Recording - $365 ADA Compliant - $395
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type C-C, M/M, 6ft (U040-006-C)
- ULTRALAST Battery 6 Volt Silver Oxide Ultralast Dog Collar Battery (DC-29)
- POWER UP! Braided Auxiliary Cable w/ Metal Ends 4ft Black (192-520219)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power/ Bullet Proof 1/2 18 (TTU1ABX)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 10 (C99X)
- NORCON COMMUNICATIONS Norcon 12V DC Standard Electronic Communicator Level 1 Bullet Resistant (TTU1DBX1)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 24 (C99X24)
- NORCON COMMUNICATIONS Satin Anodized Norcon 115V AC Bullet Resistant Two-Way Electronic Communicator (TTU7BX1)
- NORCON COMMUNICATIONS Marble Mounting Base Inside Unit Of TTU-3 Or TTU-7 (TTUMB)
- AIPHONE Video Door Station, 12-3/8 (KB-DAR)
- Norcon Communications Wired Intercom Systems