Shop All Wired Intercom Systems
Norcon Communications
Talk Thru Communicator For Security And Isolation Booths Standard 1-1/2 To 2 24
Mfr # TTU7X200-24
Zoro # G508569235
Free Shipping & Returns
$3,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norcon Communications
- MFR # TTU7X200-24
- Zoro # G508569235
- Country of Origin United States
- Category Wired Intercom Systems
Description
TTU-7X series is the best selling voice communication system for security and isolation booths. For security gates or shades where it is impractical to set-up a regular intercom system, this Norcon talk thru unit proves to be the communication system of choice. The device combines the external unit of the TTU-1 with a countertop inside unit from the TTU-3 giving users the best of both worlds.
Special features
Clear 2-way hands-free voice communication
Avoids yelling, repetition, misunderstanding
Quality electronic design and engineering
Removable 18 XLR mic, optional 10 and 24 mic length upon request
Rugged, tamper-resistant materials
Simple, one-person installation
Compact, contemporary design, Fits any decor
Built in headset jack
ADA compliant option
Wireless integration option
Bullet resistant option
Push to talk option
Noise cancellation option
Recording module option
We have a long history of customization, contact us about your application
Other features
It provides two-way crystal clear communication through glass or barriers of any kind.
It comes with monitoring And recording option, that offers a line-level audio signal of either Talk Listen.
Its compression circuitry reduces disturbing noises that enable clear voice transmission even in areas with high ambient noise.
The unit is perfect for businesses that deal with customers like toll plazas, bank tellers, and ticket windows.
The well-equipped control panel consists of listening, talk volume, power switch, power on with auto-mute, headset jack, and power and talk LED.
Add On Options
Wireless - $75 Push To Talk - $125 Noise Cancelling - $345 Monitoring And Recording - $365 ADA Compliant - $395
Special features
Clear 2-way hands-free voice communication
Avoids yelling, repetition, misunderstanding
Quality electronic design and engineering
Removable 18 XLR mic, optional 10 and 24 mic length upon request
Rugged, tamper-resistant materials
Simple, one-person installation
Compact, contemporary design, Fits any decor
Built in headset jack
ADA compliant option
Wireless integration option
Bullet resistant option
Push to talk option
Noise cancellation option
Recording module option
We have a long history of customization, contact us about your application
Other features
It provides two-way crystal clear communication through glass or barriers of any kind.
It comes with monitoring And recording option, that offers a line-level audio signal of either Talk Listen.
Its compression circuitry reduces disturbing noises that enable clear voice transmission even in areas with high ambient noise.
The unit is perfect for businesses that deal with customers like toll plazas, bank tellers, and ticket windows.
The well-equipped control panel consists of listening, talk volume, power switch, power on with auto-mute, headset jack, and power and talk LED.
Add On Options
Wireless - $75 Push To Talk - $125 Noise Cancelling - $345 Monitoring And Recording - $365 ADA Compliant - $395
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb 2 A M To Mini B M 28/24AWG 1.5 ft. (8632)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5110A (NPort 5110A)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- ILC Replacement for Wahl 8900-500 (8900-500 WAHL)
- NORCON COMMUNICATIONS High Security 2-Way Talk-Thru Inmate/Visitor Intercom Silver (TTU4)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 2-1/2 10 (TTU1AX2UP-10)
- NORCON COMMUNICATIONS Marble Mounting Base Inside Unit Of TTU-3 Or TTU-7 (TTUMB)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 10 (TTU3X-10)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power/ Bullet Proof 1/2 18 (TTU1ABX)
- LINEAR Intercom Keypad, 12V DC (F6100MBC)
- Norcon Communications Wired Intercom Systems