Norcon Communications

Talk Thru Communicator For Security And Isolation Booths Bullet Proof 1-1/2 To 2 18


product price: $3,522.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

TTU-7X series is the best selling voice communication system for security and isolation booths. For security gates or shades where it is impractical to set-up a regular intercom system, this Norcon talk thru unit proves to be the communication system of choice. The device combines the external unit of the TTU-1 with a countertop inside unit from the TTU-3 giving users the best of both worlds.
Special features
Clear 2-way hands-free voice communication
Avoids yelling, repetition, misunderstanding
Quality electronic design and engineering
Removable 18 XLR mic, optional 10 and 24 mic length upon request
Rugged, tamper-resistant materials
Simple, one-person installation
Compact, contemporary design, Fits any decor
Built in headset jack
ADA compliant option
Wireless integration option
Bullet resistant option
Push to talk option
Noise cancellation option
Recording module option
We have a long history of customization, contact us about your application
Other features
It provides two-way crystal clear communication through glass or barriers of any kind.
It comes with monitoring And recording option, that offers a line-level audio signal of either Talk Listen.
Its compression circuitry reduces disturbing noises that enable clear voice transmission even in areas with high ambient noise.
The unit is perfect for businesses that deal with customers like toll plazas, bank tellers, and ticket windows.
The well-equipped control panel consists of listening, talk volume, power switch, power on with auto-mute, headset jack, and power and talk LED.
Add On Options
Wireless - $75 Push To Talk - $125 Noise Cancelling - $345 Monitoring And Recording - $365 ADA Compliant - $395

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.