No Product Image Available

Norcon Communications

Satin Anodized 12V DC Protection Level 1 Standard Model Thru-Glass Two-Way Electronic Communicator


product price: $2,847.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Thru-Glass Two-Way Electronic Communicator is a self-contained, easily installed device that allows clear, intelligible two-way conversation while providing a level 1 protection and security. The unit is automatically activated when the clerk speaks for hands-free operation. Incorporating the finest electrical design, you can select either the 115V AC model, or the 12V DC battery powered model. Units are available in Standard or Deluxe Models with satin anodized finish. The Standard Model has a fixed gooseneck microphone. The Deluxe Model has a removable gooseneck microphone. Both adapt for use with the optional TTU1HS Hands-Free Headset. All units are supplied complete with mounting hardware, instructions and power supply. Extension kit for glass thicker than 1'' 25 mm may be ordered separately. Important Notes: This unit requires a 3'' to 4'' 76 to 102 mm diameter hole for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.