No Product Image Available
Norcon Communications

Satin Anodized 115V AC Protection Level 1 Standard Thru-Glass Two-Way Electronic Communicator


product price: $2,269.09
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Norcon Thru-Glass Two-Way Electronic Communicator is a self-contained, easily installed device that allows clear, intelligible two-way conversation in locations where security must be maintained. The Norcon Communicator is automatically activated when the clerk speaks for hands-free operation. You can select either the 115V AC model, or the 12V DC battery powered model. Units are available in Standard or Deluxe Models with satin anodized finish. The Standard Norcon Model has a fixed gooseneck microphone. The Deluxe Norcon Model has a removable gooseneck microphone. Both models include a receptacle for use with the optional TTU1HS Hands-Free Headset. All Norcon units are supplied complete with mounting hardware, instructions, and power supply. Our Cat. No. TTU1X Extension Kit for glass up to 2-3/4'' 70 mm thick may be ordered separately. NOTE: Bullet resistant models are pre-set for thick glazing. SPECIFICATIONS: Material: Aluminum Finish: Satin Anodized Bullet Resistant: Level 1 Instructions Included Glass Fabrication: Requires 3'' to 4'' 76 to 102 mm Hole for Installation Important Notes: This unit requires a 3'' to 4'' 76 to 102 mm diameter hole for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.