Shop All Wired Intercom Systems
Norcon Communications
Norcon 12V DC Standard Electronic Communicator Level 1 Bullet Resistant
Mfr # TTU1DBX1
Zoro # G308569343
product price: $3,033.99
/ea
Free Shipping & Returns
$3,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norcon Communications
- MFR # TTU1DBX1
- Zoro # G308569343
- Country of Origin United States
- Category Wired Intercom Systems
Description
The Norcon Bullet Resistant Thru-Glass Two-Way Electronic Communicator is a self-contained, easily installed device that allows clear, intelligible two-way conversation in locations where security must be maintained, with Level 1 ballistic protection. In its Auto-Mute mode the communicator is automatically activated when the clerk speaks for hands-free operation. You can select either the 115V AC model A type, or the 12V DC battery powered model D type. The new X Series models all have a removable gooseneck microphone.
The New X Series Norcon Communicators all have a removable gooseneck microphone. Both the A Type plug-in models and the D Type rechargeable battery models include a receptacle for use with the optional TTU1HS Hands-Free Headset. All Norcon units are supplied complete with mounting hardware, instructions, and power supply. The TTU1X Extension Kit for glass up to 2-3/4 70 mm thick may be ordered separately.
NOTE: Non-Bullet resistant models include bolts for glass up to 1/2 12 mm thick. Level 1 Bullet resistant models are pre-set for glazing up to 1-3/16 30mmthick. Level 3 Bullet resistant models are pre-set for glazing up to 1-11/16 43mm thick.
SPECIFICATIONS:
Material: Aluminum
Finish: Satin Anodized
Bullet Resistance: Level 1
Instructions Included
Glass Fabrication: Requires 3 to 4 76 to 102 mm Hole for Installation
The New X Series Norcon Communicators all have a removable gooseneck microphone. Both the A Type plug-in models and the D Type rechargeable battery models include a receptacle for use with the optional TTU1HS Hands-Free Headset. All Norcon units are supplied complete with mounting hardware, instructions, and power supply. The TTU1X Extension Kit for glass up to 2-3/4 70 mm thick may be ordered separately.
NOTE: Non-Bullet resistant models include bolts for glass up to 1/2 12 mm thick. Level 1 Bullet resistant models are pre-set for glazing up to 1-3/16 30mmthick. Level 3 Bullet resistant models are pre-set for glazing up to 1-11/16 43mm thick.
SPECIFICATIONS:
Material: Aluminum
Finish: Satin Anodized
Bullet Resistance: Level 1
Instructions Included
Glass Fabrication: Requires 3 to 4 76 to 102 mm Hole for Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Emerson Spotlight EMR8800 + 6V Charger (ML4-6CHRGR118)
- AVID Ae-36 White (1EDU-AE36WH-ITE)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Texas Hunter Wildlife Feeder Kit (ML8-121333491)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- NORCON COMMUNICATIONS Norcon 115V AC Standard Electronic Communicator Level 1 Bullet Resistant (TTU1ABX1)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 10 (C99X)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 2-1/2 10 (TTU1AX2UP-10)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1 To 1-1/2 24 (TTU1AX112-24)
- NORCON COMMUNICATIONS Talk Thru Communicator For Security And Isolation Booths Standard Up To 1/2 18 (TTU7X)
- AIPHONE Door Station, Aiphone Products (LE-SSR)
- Norcon Communications Wired Intercom Systems