Shop All Wired Intercom Systems
Norcon Communications
Norcon 115V AC Standard Electronic Communicator Level 1 Bullet Resistant
Mfr # TTU1ABX1
Zoro # G908569286
product price: $2,417.99
/ea
Free Shipping & Returns
$2,417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norcon Communications
- MFR # TTU1ABX1
- Zoro # G908569286
- Country of Origin United States
- Category Wired Intercom Systems
Description
The Norcon Bullet Resistant Thru-Glass Two-Way Electronic Communicator is a self-contained, easily installed device that allows clear, intelligible two-way conversation in locations where security must be maintained, with Level 1 ballistic protection. In its Auto-Mute mode the communicator is automatically activated when the clerk speaks for hands-free operation. You can select either the 115V AC model A type, or the 12V DC battery powered model D type. The new X Series models all have a removable gooseneck microphone.
The New X Series Norcon Communicators all have a removable gooseneck microphone. Both the A Type plug-in models and the D Type rechargeable battery models include a receptacle for use with the optional TTU1HS Hands-Free Headset. All Norcon units are supplied complete with mounting hardware, instructions, and power supply. The TTU1X Extension Kit for glass up to 2-3/4 70 mm thick may be ordered separately.
NOTE: Non-Bullet resistant models include bolts for glass up to 1/2 12 mm thick. Level 1 Bullet resistant models are pre-set for glazing up to 1-3/16 30mmthick. Level 3 Bullet resistant models are pre-set for glazing up to 1-11/16 43mm thick.
SPECIFICATIONS:
Material: Aluminum
Finish: Satin Anodized
Bullet Resistance: Level 1
Instructions Included
Glass Fabrication: Requires 3 to 4 76 to 102 mm Hole for Installation
The New X Series Norcon Communicators all have a removable gooseneck microphone. Both the A Type plug-in models and the D Type rechargeable battery models include a receptacle for use with the optional TTU1HS Hands-Free Headset. All Norcon units are supplied complete with mounting hardware, instructions, and power supply. The TTU1X Extension Kit for glass up to 2-3/4 70 mm thick may be ordered separately.
NOTE: Non-Bullet resistant models include bolts for glass up to 1/2 12 mm thick. Level 1 Bullet resistant models are pre-set for glazing up to 1-3/16 30mmthick. Level 3 Bullet resistant models are pre-set for glazing up to 1-11/16 43mm thick.
SPECIFICATIONS:
Material: Aluminum
Finish: Satin Anodized
Bullet Resistance: Level 1
Instructions Included
Glass Fabrication: Requires 3 to 4 76 to 102 mm Hole for Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desk Riser, Adjustable, Gas Lift, 35-1/2"Wx23-1/4"Dx19-1/2"H, BK (LLR99553)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for LC-R123R4PU (ML3-1291878)
- BATTERY CLERK AJC® Deka 8G30H 12V 100Ah Sealed Lead Acid Battery (DEKA-8G30H)
- MOUNT-IT Rolling Utility Cart, 55 LBs Capacity (MI-904)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1 To 1-1/2 24 (TTU1AX112-24)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1/2 18 (TTU1AX)
- NORCON COMMUNICATIONS High Security 2-Way Talk-Thru Inmate/Visitor Intercom Silver (TTU4)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power/ Bullet Proof 1/2 18 (TTU1ABX)
- NORCON COMMUNICATIONS Marble Mounting Base Inside Unit Of TTU-3 Or TTU-7 (TTUMB)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 10 (TTU3X-10)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 2-1/2 10 (TTU1AX2UP-10)
- Norcon Communications Wired Intercom Systems