Shop All Wired Intercom Systems
Norcon Communications
High Security 2-Way Talk-Thru Inmate/Visitor Intercom Silver
Mfr # TTU4
Zoro # G008569377
Free Shipping & Returns
$3,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norcon Communications
- MFR # TTU4
- Zoro # G008569377
- Country of Origin United States
- Category Wired Intercom Systems
Description
The Norcon TTU-4 Talk-Thru Unit is a low profile voice communication system that is ideal for maximum security areas. It is the preferred system for correctional facilities, secure patient areas, and other locations where security is of prime importance. The counter top device provides clearly audible voice transmission between the inmate or the patient and the visitor. With a specially engineered communication arrangement, it ensures clear communication without compromising the security of the place.
Special features
Clear 2-way hands-free voice communication
Avoids yelling, repetition, misunderstanding
Quality electronic design and engineering
No gooseneck microphone and no external controls
Rugged, tamper-resistant materials
Simple, one-person installation
Compact, contemporary design, Fits any decor
Export models available
ADA compliant option
We have a long history of customization, contact us about your application
Other features
The device is durable to withstand harsh environments.
This versatile unit is commonly used in hospitals, prisons, high-security places, etc.
Install this and avoid misunderstandings, unnecessary shouting, and repetitions.
Special features
Clear 2-way hands-free voice communication
Avoids yelling, repetition, misunderstanding
Quality electronic design and engineering
No gooseneck microphone and no external controls
Rugged, tamper-resistant materials
Simple, one-person installation
Compact, contemporary design, Fits any decor
Export models available
ADA compliant option
We have a long history of customization, contact us about your application
Other features
The device is durable to withstand harsh environments.
This versatile unit is commonly used in hospitals, prisons, high-security places, etc.
Install this and avoid misunderstandings, unnecessary shouting, and repetitions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Holster, Material Plastic (PMLN5956B)
- LARSEN PRODUCTS Larsen SPRING Shock Spring Fits Most Antennaennas (SPRING)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT6'WE (TRPM100006WH)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Power Cell Battery + Terminal Hardware (MAX3516945)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator DC Power 2-1/2 18 (TTU1DXL2UP)
- NORCON COMMUNICATIONS Marble Mounting Base Inside Unit Of TTU-3 Or TTU-7 (TTUMB)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 10 (TTU3X-10)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 2-1/2 10 (TTU1AX2UP-10)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 18 (C99X18)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- AIPHONE Video Door Station, 5-13/64" H, 13" W (JPS-4AED)
- Norcon Communications Wired Intercom Systems