Shop All Wired Intercom Systems
Norcon Communications
Gooseneck Microphone Silver Wired Standard
Mfr # C99
Zoro # G108569291
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norcon Communications
- MFR # C99
- Zoro # G108569291
- Country of Origin United States
- Category Wired Intercom Systems
Description
When the right decision is made while choosing a microphone, everything else seems to fall into place. A gooseneck microphone gets mounted onto a gooseneck stand and enables clear voice communication. The microphone's flexible shaft ensures that it can be positioned in the best possible location for sound.
Other features
Easy to install, the device can be simply plugged and fit securely into the talk thru control unit.
It complies with ROHS specifications and is free from all elements defined in the EU directive on hazardous materials.
A perfect replacement for the gooseneck microphone on the TTU series.
Other features
Easy to install, the device can be simply plugged and fit securely into the talk thru control unit.
It complies with ROHS specifications and is free from all elements defined in the EU directive on hazardous materials.
A perfect replacement for the gooseneck microphone on the TTU series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI RJ45 Breakout Board, RJ45 Ethernet Connector Breakout Board, DIN Rail Mount, RJ45 To Screw Terminals (16001)
- BANSHEE Ear Loop Earpiece, Black (CH-EM2N)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UBGC2, L5 L Type Tab Terminal, GEL, Golf Cart Type (40703)
- ILC Replacement for Neato Botvac D80 (BOTVAC D80 NEATO)
- NORCON COMMUNICATIONS Norcon 12V DC Standard Electronic Communicator Level 1 Bullet Resistant (TTU1DBX1)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1 To 1-1/2 24 (TTU1AX112-24)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power/ Bullet Proof 1/2 18 (TTU1ABX)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 18 (C99X18)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- NORCON COMMUNICATIONS Norcon 115V AC Standard Electronic Communicator Level 1 Bullet Resistant (TTU1ABX1)
- BFT Access Control Intercom, 24V (MCLASSICPROX4G)
- Norcon Communications Wired Intercom Systems