Norcon Communications

Contemporary Countertop Talk Thru Unit For Security And Isolation Booths W/O Microphone Standard


product price: $2,585.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The TTU-3X Series offers a simple way for clear and quality communication through glass or any other barriers. This countertop voice communication system is ideal for high security and isolation booths. It is built with high-precision internal circuitry that facilitates noise-free conversations even in places prone to ambient noises. This Norcon device is the best choice when it's not feasible to cut a hole through an isolation barrier.
Special features
Clear 2-way hands-free voice
Avoids yelling, repetition, misunderstanding
Battery powered
Quality electronic design and engineering
Removable 18 XLR mic, optional 10 and 24 mic length upon request
Rugged, tamper-resistant materials
Simple, one-person installation, no need to cut a hole in the barrier
Compact, contemporary design, Fits any decor
Built in headset jack
ADA compliant option
Wireless integration option
Bullet resistant option
Push to talk option
Recording module option
We have a long history of customization, contact us about your application
Other features
With rugged and durable construction, the unit is tamper-resistant.
The device prevents outside noise from disturbing the employee when in communication with the customer.
This unit enables clear, hand-free communication between the client and the staff.
The well-equipped control panel consists of listening, talk volume, power switch, power on with auto-mute, headset jack, and power and talk LED.
Add On Options
Wireless - $75 Push To Talk - $125 Noise Cancelling - $345 Monitoring And Recording - $365 ADA Compliant - $395

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.