Shop All Wired Intercom Systems
Norcon Communications
Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 24
Mfr # TTU3X-24
Zoro # G008569216
Free Shipping & Returns
$2,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norcon Communications
- MFR # TTU3X-24
- Zoro # G008569216
- Country of Origin United States
- Category Wired Intercom Systems
Description
The TTU-3X Series offers a simple way for clear and quality communication through glass or any other barriers. This countertop voice communication system is ideal for high security and isolation booths. It is built with high-precision internal circuitry that facilitates noise-free conversations even in places prone to ambient noises. This Norcon device is the best choice when it's not feasible to cut a hole through an isolation barrier.
Special features
Clear 2-way hands-free voice
Avoids yelling, repetition, misunderstanding
Battery powered
Quality electronic design and engineering
Removable 18 XLR mic, optional 10 and 24 mic length upon request
Rugged, tamper-resistant materials
Simple, one-person installation, no need to cut a hole in the barrier
Compact, contemporary design, Fits any decor
Built in headset jack
ADA compliant option
Wireless integration option
Bullet resistant option
Push to talk option
Recording module option
We have a long history of customization, contact us about your application
Other features
With rugged and durable construction, the unit is tamper-resistant.
The device prevents outside noise from disturbing the employee when in communication with the customer.
This unit enables clear, hand-free communication between the client and the staff.
The well-equipped control panel consists of listening, talk volume, power switch, power on with auto-mute, headset jack, and power and talk LED.
Add On Options
Wireless - $75 Push To Talk - $125 Noise Cancelling - $345 Monitoring And Recording - $365 ADA Compliant - $395
Special features
Clear 2-way hands-free voice
Avoids yelling, repetition, misunderstanding
Battery powered
Quality electronic design and engineering
Removable 18 XLR mic, optional 10 and 24 mic length upon request
Rugged, tamper-resistant materials
Simple, one-person installation, no need to cut a hole in the barrier
Compact, contemporary design, Fits any decor
Built in headset jack
ADA compliant option
Wireless integration option
Bullet resistant option
Push to talk option
Recording module option
We have a long history of customization, contact us about your application
Other features
With rugged and durable construction, the unit is tamper-resistant.
The device prevents outside noise from disturbing the employee when in communication with the customer.
This unit enables clear, hand-free communication between the client and the staff.
The well-equipped control panel consists of listening, talk volume, power switch, power on with auto-mute, headset jack, and power and talk LED.
Add On Options
Wireless - $75 Push To Talk - $125 Noise Cancelling - $345 Monitoring And Recording - $365 ADA Compliant - $395
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Instamatic M85 replacement light bulb lamp (INSTAMATIC M85 KODAK)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-2461 (RAM-101U-2461 RAM MOUNTS)
- BATTERY CLERK AJC Dual-Lite 0120824 Emergency Light Replacement Battery 7Ah, 6V, F1 (AJC-C7S-V-0-187106)
- MOUNT-IT Tilt TV Wall Mount Bracket for 32"-60" TVs (MI-303B)
- NORCON COMMUNICATIONS Satin Anodized Norcon 115V AC Bullet Resistant Two-Way Electronic Communicator (TTU7BX1)
- NORCON COMMUNICATIONS Norcon 12V DC Standard Electronic Communicator Level 1 Bullet Resistant (TTU1DBX1)
- NORCON COMMUNICATIONS Talk Thru Communicator For Security And Isolation Booths Standard Up To 1/2 18 (TTU7X)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1 To 1-1/2 24 (TTU1AX112-24)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator DC Power 2-1/2 18 (TTU1DXL2UP)
- NORCON COMMUNICATIONS Marble Mounting Base Inside Unit Of TTU-3 Or TTU-7 (TTUMB)
- AIPHONE Door Station, 7-11/16 (AX-DV)
- Norcon Communications Wired Intercom Systems