Shop All Stationary Lift Tables
Norco Professional Lifting
6000 Lb. Rolling Lift Bridge - Air/Hyd. w/o Adapter Kit (Narrow)
Mfr # 79335
Zoro # G701251432
product price: $3,138.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,138.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco Professional Lifting
- MFR # 79335
- Zoro # G701251432
- Country of Origin China
- Category Stationary Lift Tables
Description
INTENDED USE: Used in narrow quick lube pit applications or in conjunction with above ground lifts. The bridge straddles the lift rails and raises the vehicle’s tires off the rails for wheel alignment, brake, tire and suspension work. FEATURES: Push button air/hydraulic pump provides safe, quick lifting up to 9”. The lifting pads safely support the vehicle on the bridge and the adjustable lift arms span up to 62-13/16”. Universal mounting brackets adjust to a lift rail range of 32" to 46-1/2”. Flat-end and hook-end adapter brackets are equipped with spring-loaded roller bearings for smooth maneuverability of bridge on lift rails. These brackets are sold separately. Mechanical stop prevents accidental lowering of bridge. Lowering is accomplished with one hand on the release lever and the other hand releasing the mechanical stop. Equipped with rubber faced saddles for differential lifting. Included lift adapters: (2) 3-1/2” Adapters, (2) 5” Adapters, and (2) Padded Saddles w/ Extension Screws Available mounting adapters: 79326D: Flat-End Adapter Bracket Kit 79327D: Hook-End Adapter Bracket Kit Overall width from outside edge of lift pad: - Arms retracted: 34-11/16” - Arms extended: 62-13/16”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Gray Core (XA0520112)
- ZORO SELECT Kingpinless Plate Caster, Swivel, 1500 lb. (P25S-ALB 200K-14)
- THE BETTER BUNGEE Bungee Cord, Orange, 18 in. L, 1-1/2 in. W (BBC18NO)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524140950-XL-A-SG)
- NORCO PROFESSIONAL LIFTING 2500 Lb. Power Train Lift Table (72850A)
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Power Train Lift Table (72674)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.75" x 35.75" - CAPACITY: 770 LBS (TFD77)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 72"L, 5500 LBS. CAP. (ELF55-48X72)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- WESCO Scissor Lift Table, 11"-35" 660 lb. Cap. (260207)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- Norco Professional Lifting Stationary Lift Tables