Shop All Automotive Stands
Norco Professional Lifting
6 Ton Capacity Jack Stands
Mfr # 81006D
Zoro # G301243592
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco Professional Lifting
- MFR # 81006D
- Zoro # G301243592
- Country of Origin China
- Category Automotive Stands
Description
INTENDED USE:
For automotive use where vehicle is to be supported before making repairs.
FEATURES:
Unique spring loaded pawl provides constant locking pressure against lifting column.
Four legged base with foot pads for added strength and a more secure footing on asphalt.
Common machine bolt secures lifting column to stand and provides added strength when stand is continuously lifted and handled by the column.
Positive lock handle cannot be disengaged until load is off the saddle column. Lock handle can be used as a carrying handle.
ALL STANDS ARE INTENDED TO BE USED IN PAIRS.
For automotive use where vehicle is to be supported before making repairs.
FEATURES:
Unique spring loaded pawl provides constant locking pressure against lifting column.
Four legged base with foot pads for added strength and a more secure footing on asphalt.
Common machine bolt secures lifting column to stand and provides added strength when stand is continuously lifted and handled by the column.
Positive lock handle cannot be disengaged until load is off the saddle column. Lock handle can be used as a carrying handle.
ALL STANDS ARE INTENDED TO BE USED IN PAIRS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-27/32 x 10-1/2 in. (PA1794-FN)
- MARADYNE DC Auxiliary Heater, 12V, 10A, 30W, 9-7/8inH (4000-12V)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- MIDWEST FASTENER .25 x 3/8 Push Retainers 10PK (933494)
- NORCO PROFESSIONAL LIFTING 10 Ton Cap. Jack Stands - Pin Type-[Medium] - Imported (81209i)
- NORCO PROFESSIONAL LIFTING 10 Ton Cap. Jack Stands - Pin Type-[Low] - Imported (81208i)
- NORCO PROFESSIONAL LIFTING 3 Ton Capacity Jack Stands (81004C)
- NORCO PROFESSIONAL LIFTING 25 Ton Cap. Jack Stands - Pin Type - U.S.A. (81225)
- NORCO PROFESSIONAL LIFTING 20 Ton Cap. Trailer Stabilizer Stand - Imported (81022Bi)
- ESCO 3 TON JACK STANDS PAIR (10498-PAIR)
- OMEGALIFT Truck Stands, Pin Style, 22 tons (32225B)
- Norco Professional Lifting Automotive Lifts & Stands