Norco Professional Lifting

50/25 Ton Air/Hyd. Floor Jack


product price: $3,951.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

INTENDED USE: Heavy duty truck, rail, bus, agriculture and construction equipment applications. FEATURES: 61.75" Long "T" handle helps in positioning jack under vehicles with low overhang. Handle locking lever secures handle in either vertical, horizontal or 45 degree position. Overload systems prevent cylinder damage and prevent the jack from being used beyond the ASME/PASE load-limiting standard. Rust inhibitive coating on rams offers longer life. Integrated filter protects air motor. Double acting pump raises ram more quickly to the load. Suspension loaded axle prevents wheel damage. Vacuum operated ram retraction eliminates manual lowering of jack. Safety button at the top of the handle can be pushed in to immediately stop the jack operation in case of emergency. Includes a removable 2-3/4” diameter saddle, 2-9/16” and 5-7/8” long extensions with extension holder.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.