Shop All Dollies
Norco Professional Lifting
3600 Lb. Capacity Car Dolly
Mfr # 78090A
Zoro # G901243657
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco Professional Lifting
- MFR # 78090A
- Zoro # G901243657
- Country of Origin United States
- Category Dollies
Description
INTENDED USE: For easy movement of vehicles that have been rendered inoperable due to engine/ transaxle removal or other mechanical problems. Frees up lifts and floor jacks for other work to be performed. Used in automobile repair, collision repair, and vehicle inspection applications. FEATURES: Supports a vehicle with or without tires. Allows FWD vehicle to be easily moved in the service bay when drive train has been removed. Universal design fits any car without the need for additional vehicle adapters. Quick and independent width and height adjustments. Fully adjustable outriggers to fit any vehicle frame width. Threaded lift saddles with rubber pads are independently adjustable and provide maximum frame protection. Does not require installation to the subframe or engine/transaxle cradle mounting holes. Can be used in pairs for maximum maneuverability in tight places. Four 6” diameter ball bearing mounted swivel caster wheels rated at 900 pounds capacity each. Two of the four 6” wheels have wheel locks to prevent dolly from moving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-01)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF1-903-10)
- AZTEC LIFTING HARDWARE Bolt Pin 5/8 For 3/4 TB Jaw End (TSBP34)
- WERNER 9 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7306)
- NORCO PROFESSIONAL LIFTING Single Tire Handler Dolly - Narrow (82310)
- ZEELINE Band Type Dolly with Phenolic Casters for Drum, 100- lbs (120)
- QUANTUM STORAGE SYSTEMS Dolly, 24L x 15W, Black (DLY-2415)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J068)
- GROVES 48 L Glass Dolly (GD-48)
- ZORO SELECT Adjustable Dolly, Black, 18" Platform L (STF-1830MDAM)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- Norco Professional Lifting Hand Trucks & Dollies