Shop All Transmission Jacks
Norco Professional Lifting
3/4 Ton Air/Hyd. Telescopic Trans. Jack - FASTJACK
Mfr # 72475A
Zoro # G801243610
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,167.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco Professional Lifting
- MFR # 72475A
- Zoro # G801243610
- Country of Origin Taiwan, Province of China
- Category Transmission Jacks
Description
INTENDED USE:
Designed for the removal, installation and transportation (in the lowered position) of transmissions and transfer cases on passenger cars and up to one ton capacity vans and trucks that are raised by an in-ground or above-ground lift.
FEATURES:
U.S. Patent No. 7,171,807
Air/hydraulic foot pump provides hands free operation and easy, convenient lifting.
Metered pump valve provides safe lowering of load.
Fully adjustable universal saddle with hand adjustable corner brackets and safety chain.
Safety overload system prevents jack from being used beyond the ASME/PASE load-limiting standard.
Two-stage flash chromed rams inhibit rust from entering hydraulic system.
Comes with a larger 10-1/4” x 15-1/8” saddle plate and four adjustable “L”-shaped locating bars.
Wide base with four easy rolling 4” diameter swivel ball bearing caster wheels (two are locking caster wheels) provides stability and easy maneuvering in its lowered position.
The wheels, made from a phenolic resin, offer high impact resistance and are non-marking for protection of tile and epoxy floors.
Designed for the removal, installation and transportation (in the lowered position) of transmissions and transfer cases on passenger cars and up to one ton capacity vans and trucks that are raised by an in-ground or above-ground lift.
FEATURES:
U.S. Patent No. 7,171,807
Air/hydraulic foot pump provides hands free operation and easy, convenient lifting.
Metered pump valve provides safe lowering of load.
Fully adjustable universal saddle with hand adjustable corner brackets and safety chain.
Safety overload system prevents jack from being used beyond the ASME/PASE load-limiting standard.
Two-stage flash chromed rams inhibit rust from entering hydraulic system.
Comes with a larger 10-1/4” x 15-1/8” saddle plate and four adjustable “L”-shaped locating bars.
Wide base with four easy rolling 4” diameter swivel ball bearing caster wheels (two are locking caster wheels) provides stability and easy maneuvering in its lowered position.
The wheels, made from a phenolic resin, offer high impact resistance and are non-marking for protection of tile and epoxy floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Shaft, PTO (1000 RPM) 12" x2.5" x2.5" (A-R38224)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7416)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 7-7/8 In (PT9238)
- PHASETECH Square Grille (CI6X-SG)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Transmission Jack - Imported (72000Ei)
- NORCO PROFESSIONAL LIFTING 1/2 Ton Air/Hyd. Telescopic Trans. Jack - FASTJACK (72450B)
- NORCO PROFESSIONAL LIFTING Clutch Jack 300 Lb. Capacity (includes 2 Spline Shafts) (72030B)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Transmission Jack - U.S.A. (72000E)
- NORCO PROFESSIONAL LIFTING 1/2 Ton Telescopic Transmission Jack (72500E)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Truck Trans. Jack - U.S.A. (72025)
- OTC Transmission Jack Adapter Kit, 1000 lb. (223196)
- Norco Professional Lifting Transmission Jacks